23 AMWA TWL RAIL
DuraStyle 23 AMWA TWL RAIL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet only included
Documents
Specifications
- Collection:
- DuraStyle
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Installation Type:
- Floor Standing
- Material:
- Wood
- Overall Height:
- 31-3/4 in
- Overall Length:
- 23-1/4 in
- Overall Width:
- 17-3/8 in
- Type:
- DDS989107777