*0722 32X19 WM VAN WHMA *DURAST

You last purchased this on
 
Duravit

DuraStyle *0722 32X19 WM VAN WHMA *DURAST

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle *0722 32X19 WM VAN WHMA *DURAST

  • Fast #
  • Part #DDS648801818
  • Item #4634814
  • Manufacturer Part #DS648801818
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinet only included
  • Requires Certification

Documents


Specifications

Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Wall Mount
Material:
Chipboard
Number of Drawers:
2
Overall Height:
24-3/8 in
Overall Length:
31-1/2 in
Overall Width:
18-5/8 in
Shape:
Rectangular
Type:
J620-2-PEW