Duravit

DuraStyle 66-7/8 in. Bathtub in White

Part #D700295000000090  |  Manufacturer Part #700295000000090

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: DuraStyle

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Overall Length: 66-7/8 in

UL Listed: No