66-7/8 x 29-1/2 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Duravit

DuraStyle 66-7/8 x 29-1/2 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle 66-7/8 x 29-1/2 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700231000000090
  • Item #4333213
  • Manufacturer Part #700231000000090
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Sanitary acrylic: 1/4"
  • Must purchase support panel for installation: DS8949 (for niche/alcove), DS8948 (for back-to-wall), DS8946 (for corner right), or DS8947 (for corner left).
  • cUPC® listed
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
9-1/2 in
Basin Length:
61-1/2 in
Basin Shape:
Rectangle
Basin Width:
26-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
114.23 gal
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
33-1/2 in
Drain Included:
No
Drain Location:
Center
GSA Approved:
No
Hardware Included:
Yes
Height:
13-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
66-7/8 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Origin:
Global
Overall Height:
14-3/8 in
Overall Length:
66-7/8 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Shape:
Rectangular
Size:
66-7/8 in x 29-1/2 in
Tub Depth:
13-1/2 in
UL Listed:
No
Weight:
50.71 lb
Width:
66-7/8 in
cUPC Certified:
Yes