31-1/2 x 18-9/10 in. Rectangular Drop-in Bathroom Sink in White Alpin

You last purchased this on
 
Duravit

DuraStyle 31-1/2 x 18-9/10 in. Rectangular Drop-in Bathroom Sink in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle 31-1/2 x 18-9/10 in. Rectangular Drop-in Bathroom Sink in White Alpin

  • Fast #
  • Part #D2325800000
  • Item #4635385
  • Manufacturer Part #2325800000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Includes hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Drain Location:
Rear Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
31-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
20-2/25 in x 10-83/100 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Ceramic
Sink Size Range:
31 in - 35 in
Width:
18-9/10 in