DURASTYLE MIRROR WITH LIGHTING 800X1200X40MM

You last purchased this on
 
Duravit

DuraStyle DURASTYLE MIRROR WITH LIGHTING 800X1200X40MM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle DURASTYLE MIRROR WITH LIGHTING 800X1200X40MM

  • Fast #
  • Part #DDS747003737
  • Item #7402384
  • Manufacturer Part #DS747003737
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 28 Watt
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
DuraStyle
Color Finish Category:
Silver Tones
Color Finish Name:
Silver/White
Color Temperature:
3500
Depth:
5-7/8 in
Hardware Included:
Yes
Height:
31-1/2 in
Installation Type:
Above Counter
LED Light:
Yes
Length:
47-1/4 in
Light Bulb Type:
LED
Material:
Glass, Wood, MDF
Mirror Shape:
Rectangle
Origin:
Global
Overall Height:
31-1/2 in
Overall Length:
47-1/4 in
Overall Width:
1-5/8 in
Power Source:
Electric
Shape:
Rectangular
Type:
DDS747003737
UL Listed:
Yes
Watts:
28 W
Weight:
39.68 lb
Width:
47-1/4 in