Durastyle One-Piece Toilet With Sensowash Seat White D4053400
DuraStyle Durastyle One-Piece Toilet With Sensowash Seat White D4053400
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Button
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes