DESCRIPTION

  • For use with Duravit DuraStyle toilets
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Duravit DuraStyle Elongated Closed Front With Cover in White

D0060510000

Manufacturer Part #: 0060510000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
DuraStyle
Depth
22 in
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Origin
Global
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
Toilet Seat
Weight
5.7
Width
14-3/4 in

Print