Horizontal Bidet in White
DuraStyle Horizontal Bidet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Bowl Shape:
- Elongated
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Above Counter
- Material:
- Ceramic
- Toilet Bowl Height:
- 15-3/4 in
- cUPC Certified:
- Yes