Siphon Cover in White Alpin

You last purchased this on
 
Duravit

DuraStyle Siphon Cover in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

DuraStyle Siphon Cover in White Alpin

  • Fast #
  • Part #D0858300000
  • Item #4634189
  • Manufacturer Part #0858300000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
231955, 231960, 231965, 232012, 232010, 232080, 232065, 232610, 232680, 232510, 232580, 233813, 232460, 232455 and 235714 Wash Basins
CARB OTC LEED Compliant:
No
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Ceramic
NSF Certified:
No
Overall Height:
11-1/2 in
Overall Length:
7 in
Overall Width:
11-1/8 in
Pedestal Only:
No
Product Type:
Pedestal
Shape:
Round
Vessel Only:
No