DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Wall-mounted
  • cUPC® listed

Duravit DuraStyle Wall Mount Bathroom Sink in White Alpin

D2320100000

Manufacturer Part #: 2320100000

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
DuraStyle
Depth
19-5/8 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
No
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
22-5/8 in x 10-3/8 in x 6-69/100 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Greater than 35 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
57.98
Width
39-3/8 in

Print