This product requires certification to purchase.

Elongated Bowl Toilet in White

Duravit

Elongated Bowl Toilet in White

  • Fast #
  • Part #D2182090092
  • Item #9956921
  • Manufacturer Part #2182090092
5 out of 5 Customer Rating
Brand image
Duravit

Elongated Bowl Toilet in White

  • Fast #
  • Part #D2182090092
  • Item #9956921
  • Manufacturer Part #2182090092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Bowl Height Range
15-16 in
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
25-5/8 in
Toilet Bowl Width
14-3/8 in
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Tank Only
No
Toilet Type
Bowl