DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Without automatic closure
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Duravit Elongated Closed Front With Cover in White

D0063390000

Manufacturer Part #: 0063390000

Color/Finish

White

SPECIFICATIONS

Application
Commercial, Residential
Depth
19-1/4 in
Height
1-3/8 in
Origin
Global
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
Toilet Seat
Weight
4.41
Width
14-1/8 in

Print

DOCUMENTS