Fixing Set for Under-Counter Basins and Stone Countertops in White Alpine
Fixing Set for Under-Counter Basins and Stone Countertops in White Alpine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 043956.51 Vanity Basin
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Hardware Included:
- No
- Material:
- Metal, Stainless Steel
- NSF Certified:
- No
- Overall Height:
- 1-1/4 in
- Overall Length:
- 7/8 in
- Overall Width:
- 1-5/8 in
- Pedestal Only:
- No
- Product Type:
- Fixing Set
- Vessel Only:
- No