1.6 gpf Wall Mount Toilet in White Alpin
Foster 1.6 gpf Wall Mount Toilet in White Alpin
Package Quantity Info:
EA: 1 IP: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washdown model
- US version toilet
- Flow rate: 1.6/0.8 gpf
- cUPC listed
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Foster
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Depth:
- 15-3/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Remote Control
- IAPMO Listed -:
- No
- Length:
- 16-3/4 in
- MA Approved -:
- No
- Material:
- Ceramic
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in