Happy D. Cable Driven Waste and Overflow Drain in Polished Chrome for 700318 D.2 Bathtub

Part #D790239000001000  |  Item #3690324  |  Manufacturer Part #790239000001000

$204.75 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Brand Model Compatibility: 700318 D.2 Bathtub

Collection: Happy D.

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Product Type: Cable-Driven Waste and Overflow