23-5/8 x 18-3/4 in. Rectangular Wall Mount Bathroom Sink in White
Happy D.2 23-5/8 x 18-3/4 in. Rectangular Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Faucet Center Size:
- 4 in
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- Length:
- 23-5/8 in
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 12-5/8 in
- Sink Depth:
- 19-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Type:
- Bathroom Sink
- Weight:
- 42.99 lb
- Width:
- 18-3/4 in