70-87/100 x 31-1/2 in. Soaker Drop-In Bathtub with Center Drain in White Alpin
Happy D.2 70-87/100 x 31-1/2 in. Soaker Drop-In Bathtub with Center Drain in White Alpin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back-to-wall
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Sanitary acrylic: 1/4"
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 14 in
- Basin Length:
- 68-5/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 27-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 175.17 gal
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 33-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Back Mount
- Length:
- 70-7/8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 19 in
- Overall Length:
- 70-87/100 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Size:
- 70-87/100 in x 31-1/2 in
- Tub Depth:
- 18-1/8 in
- UL Listed:
- No
- Weight:
- 149.9 lb
- Width:
- 70-7/8 in
- cUPC Certified:
- Yes