DESCRIPTION

Duravit Happy D.2 Bathroom Sink in White Alpin

D0858270000

Manufacturer Part #: 0858270000

Color/Finish

White Alpin

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Duravit USA 231680 Washbasin
Collection
Happy D.2
GSA Approved
No
Height
29 in
IAPMO Listed
No
NSF Certified
No
Sink Installation Type
Pedestal Sink Base
Vessel Only - FEI
No
Width
9-1/2 in

Print