DESCRIPTION

  • For use with Duravit Happy D toilets
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Duravit Happy D.2 Elongated Closed Front With Cover in White

D0064590000

Manufacturer Part #: 0064590000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Happy D.2
Depth
18-1/4 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Origin
Global
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
Toilet Seat
Weight
6
Width
14-5/8 in

Print