DESCRIPTION

  • Flow rate: 1.6/0.8 gpf
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0934100005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.

Duravit Happy D.2 Elongated Toilet Bowl in White

D2134090092

Manufacturer Part #: 2134090092

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
Brand Model Compatibility
093410 Happy D.2, 006459 Happy D.2
CEC Compliant
For Sale in CA
Collection
Happy D.2
Depth
15-1/2 in
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Washdown
GSA Approved
No
Green
WaterSense, Yes
Height
15-3/4 in
IAPMO Listed
No
Installation Type
Floor Mount
MA Approved
Yes
Origin
Global
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
24-3/4 in
Toilet Installation
Floor Mount
Toilet Seat Included
No
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Top
Type
Toilet
WaterSense Labeled
Yes
Weight
83.33
Width
14-3/8 in

Print