Metal Console in Polished Chrome
Happy D.2 Metal Console in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top not included
- Duravit grants a guarantee period of 5 years for all furniture provided that the installation is carried out by a certified plumber and electrician
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 231860 Furniture Wash Basin
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Vessel Mount
- Length:
- 19-1/4 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Overall Height:
- 31-1/2 in
- Overall Length:
- 46-1/4 in
- Overall Width:
- 19-3/8 in
- Pedestal Only:
- No
- Product Type:
- Console
- Shape:
- Rectangular
- Vessel Only:
- No