20-47/100 x 15-4/25 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
Duravit

Happy D.2 20-47/100 x 15-4/25 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 20-47/100 x 15-4/25 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #D0457480000
  • Item #3265752
  • Manufacturer Part #0457480000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
20-47/100 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-9/10 in x 13-29/50 in
Sink Depth:
17-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
15-4/25 in