DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

Duravit Happy D.2 Wall Mount Bathroom Sink in White Alpin

D2318650000

Manufacturer Part #: 2318650000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Happy D.2
Depth
21-7/8 in
Drain Location
Rear
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
23-31/50 in x 13-29/50 in x 6-69/100 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
26 in - 30 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
Weight
46.3
Width
25-5/8 in

Print