DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Wall-mounted
  • cUPC® listed

Duravit Happy D.2 Wall Mount Bathroom Sink in White

D2316650000

Manufacturer Part #: 2316650000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Happy D.2
Depth
19-7/8 in
Drain Location
Center
Height
6-7/8 in
Installation Type
Above Counter
MA Approved
No
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
23-5/8 in x 13-3/8 in x 3-3/4 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
20 in - 25 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
Weight
45.86
Width
25-5/8 in

Print