Installation Kit for 1-Piece and 2-Piece Closet in White
Installation Kit for 1-Piece and 2-Piece Closet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Overall Height:
- 5-1/8 in
- Overall Length:
- 7-1/2 in
- Overall Width:
- 7-1/2 in
- Product Type:
- Mounting Set
- WaterSense Labeled:
- No