32 X 18 Wall Mount Vanity GRMA *KETHO
Ketho 32 X 18 Wall Mount Vanity GRMA *KETHO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes upper drawer with cut-out for siphon and siphon cover
Documents
Specifications
- Collection:
- Ketho
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 17-183/200 in
- Height:
- 18-9/10 in
- Installation Type:
- Wall Mount
- Material:
- Wood Chips, Chipboard
- Number of Drawers:
- 2
- Overall Height:
- 19 in
- Overall Length:
- 31-1/2 in
- Overall Width:
- 18 in
- Shape:
- Rectangular
- Type:
- DKT664004949