47-1/4 x 29-1/2 in. Rectangle Mirror (Less Frame)

You last purchased this on
 
Duravit

Ketho 47-1/4 x 29-1/2 in. Rectangle Mirror (Less Frame)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Ketho 47-1/4 x 29-1/2 in. Rectangle Mirror (Less Frame)

  • Fast #
  • Part #DKT733300000
  • Item #4634424
  • Manufacturer Part #KT733300000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires one 16W LED module
  • LED module permanently enclosed
  • Includes junction box
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Ketho
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-5/8 in
Height:
29-1/2 in
Installation Type:
Wall Mount
LED Light:
Yes
Length:
47-1/4 in
Material:
Glass, MDF
Mirror Shape:
Rectangle
Overall Height:
29-5/8 in
Overall Length:
47-1/4 in
Overall Width:
1-5/8 in
Product Type:
Rectangular Mirror
Shape:
Rectangular
UL Listed:
Yes