Ketho 50 x 18-7/10 x 18-89/100 in. Wall Mount Vanity with 4-Drawer in Graphite Matt

Part #DKT643304949  |  Item #7397627  |  Manufacturer Part #KT643304949

$1,462.50 EACH

Color/Finish: Graphite

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Ketho

Color Finish: Graphite

Color Finish Category: Greys

Installation Type: Wall Mount

Material: Chipboard

Number of Drawers: 4

Overall Height: 19 in

Overall Length: 50 in

Overall Width: 18-3/4 in

Shape: Rectangular