Ketho *CVR* VAN WM 2DWR

Part #DKT664101818  |  Item #4334038  |  Manufacturer Part #KT664101818

Call for Pricing

Type:

DKT664101818

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cabinet only included

Documents

Specifications

Collection: Ketho

Color Finish: White

Color Finish Category: Whites

Installation Type: Wall Mount

Material: Chipboard

Number of Drawers: 2

Overall Height: 19 in

Overall Length: 39-3/8 in

Overall Width: 18 in

Shape: Rectangular

Type: DKT664101818