26-37/100 x 18-23/50 x 21-24/25 in. Wall Mount Vanity with 2-Drawer in White High Gloss
L-Cube 26-37/100 x 18-23/50 x 21-24/25 in. Wall Mount Vanity with 2-Drawer in White High Gloss
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet only included
Documents
Specifications
- Collection:
- L-Cube
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Undermount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Overall Height:
- 22 in
- Overall Length:
- 26-1/2 in
- Overall Width:
- 18-1/2 in
- Shape:
- Rectangular