L-Cube 39-3/8 x 27-1/2 in. Mirror with LED Lighting in Clear

Part #DLC738200000  |  Item #7020714  |  Manufacturer Part #LC738200000

$1,111.50 EACH

Width:

39-3/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • LED dimming function with 1 sensor switch bottom right. 48 Watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 48 Watt

Specifications

Application: [Residential, Commercial]

Bulb Type: LED

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2

Collection: L-Cube

Color Finish: Silver

Color Finish Category: Silver Tones

Color Temperature: 3500

Depth: 6-3/8 in

Glass Type: Plain

Hardware Included: Yes

Height: 27-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

LED Light: Yes

Material: [Glass, Wood, Aluminum]

Mirror Shape: Rectangle

Origin: Global

Overall Height: 27-5/8 in

Overall Length: 39-3/8 in

Overall Width: 2-3/4 in

Power Source: Electric

Product Type: Mirror

Shape: Rectangular

UL Listed: Yes

Volts: 110V

Watts: 48

Weight: 26.46

Width: 39-3/8 in