L-Cube 55-1/8 x 27-1/2 in. Wall Mount Rectangular Mirror with Integrated LED Lighting in Clear

Part #DLC738400000  |  Item #7021014  |  Manufacturer Part #LC738400000

$1,667.25 EACH

Size:

55-1/8 in x 27-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • LED dimming function with 1 sensor switch bottom right. 62 Watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 62 Watt

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 12 1982

Collection: L-Cube

Color Finish: Silver

Color Finish Category: Silver Tones

Color Temperature: 3500

Depth: 5-3/4 in

ETL Listed: No

Hardware Included: Yes

Height: 27-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

LED Light: Yes

Material: [Glass, Wood, Aluminum]

Mirror Shape: Rectangle

Origin: Global

Overall Height: 27-5/8 in

Overall Length: 5-1/8 in

Overall Width: 2-3/4 in

Power Source: Electric

Product Type: Mirror

Shape: Rectangular

Size: 55-1/8 in x 27-1/2 in

Style: Modern;Contemporary

UL Listed: Yes

Volts: 110V

Watts: 62

Weight: 35.27

Width: 55-1/8 in