DURAVIT L-CUBE WALL-MOUNTED VANITY UNIT LC630403131 PINE SILVER
L-Cube DURAVIT L-CUBE WALL-MOUNTED VANITY UNIT LC630403131 PINE SILVER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- L-Cube
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Pine Silver
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- Number of Drawers:
- 2
- Overall Height:
- 21-3/4 in
- Overall Length:
- 20-1/2 in
- Overall Width:
- 16-5/8 in
- Shape:
- Rectangular
- Type:
- DLC630403131