*0722 MIR W/ LGHT

This product has been replaced by

L-CUBE MIRROR WITH LIGHTING WHITE ALUMINUM
Duravit L-CUBE MIRROR WITH LIGHTING WHITE ALUMINUM
Manufacturer Part #LC7379000006000
You last purchased this on
 
Duravit

L-Cube *0722 MIR W/ LGHT

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

L-CUBE MIRROR WITH LIGHTING WHITE ALUMINUM
Duravit L-CUBE MIRROR WITH LIGHTING WHITE ALUMINUM
Manufacturer Part #LC7379000006000
Duravit

L-Cube *0722 MIR W/ LGHT

  • Fast #
  • Part #DLC737900000
  • Item #7152140
  • Manufacturer Part #LC737900000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 31 Watt
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
L-Cube
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Color Temperature:
3500
Depth:
5-3/4 in
Hardware Included:
Yes
Height:
27-1/2 in
Installation Type:
Wall Mount
LED Light:
Yes
Light Bulb Type:
LED
Material:
Glass, Wood, Aluminum
Mirror Shape:
Rectangle
Origin:
Global
Overall Height:
27-5/8 in
Overall Length:
17-3/4 in
Overall Width:
2-3/4 in
Power Source:
Electric
Shape:
Rectangular
Type:
DLC737900000
UL Listed:
Yes
Watts:
31 W
Weight:
15.43 lb
Width:
17-3/4 in