Mirror with LED Lighting in White
This product has been replaced by
Manufacturer Part #LC7380000006000
L-Cube Mirror with LED Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED dimming function with 1 sensor switch bottom right. 38 Watt
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3500
- Depth:
- 5-3/4 in
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Aluminum
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 5-5/8 in
- Overall Width:
- 2-3/4 in
- Power Source:
- Electric
- Product Type:
- Mirror/Mirror Cabinet
- Shape:
- Rectangular
- UL Listed:
- Yes
- Watts:
- 38 W
- Weight:
- 19.84 lb
- Width:
- 25-5/8 in