23-31/100 x 23-5/8 in. Rectangular Undermount Bathroom Sink in White
ME by Starck 23-31/100 x 23-5/8 in. Rectangular Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes tap platform
- Includes hardware
- Includes overflow
- cUPC® listed
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 7-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-31/100 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 19-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Type:
- Bathroom Sink
- Weight:
- 37.7 lb
- Width:
- 23-5/8 in