ME by Starck DURAVIT ME BY STARCK WALL-MOUNTED TOILET 2530092692 WHITE/WHITE SATIN MATT

Part #D2530092692  |  Item #7993716  |  Manufacturer Part #2530092692

Type:

D2530092692
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Part of the ME by Starck series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.

Specifications

ADA Compliant: No

Antimicrobial: No

Application: [Residential, Commercial]

Bowl Height Range: 15-16 in

Bowl Only - FEI: Yes

Bowl Shape: Round

CEC Compliant: For Sale in CA

Collection: ME by Starck

Color Finish: White/White Satin Matt

Color Finish Category: Whites

Flow Rate: 1.6/0.8 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

Handle Type: Push Button

Height: 13-7/8 in

Length: 14-5/8 in

Material: Ceramic

Overall Height: 13-7/8 in

Overall Length: 14-5/8 in

Overall Width: 19 in

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 13-7/8 in

Toilet Bowl Length: 19 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Wall Mount

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Rear

Type: D2530092692

Weight: 52.1