6-7/8 x 8-1/4 in. Pedestal Sink Base in White
ME by Starck 6-7/8 x 8-1/4 in. Pedestal Sink Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 233565, 233560, 233555, 233613 and 233612 Vessels
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 26-3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Depth:
- 8-27/100 in
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 8-1/4 in