40-1/2 x 19-1/4 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
Duravit

ME by Starck 40-1/2 x 19-1/4 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

ME by Starck 40-1/2 x 19-1/4 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #D2336100030
  • Item #7020547
  • Manufacturer Part #2336100030
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Sink only included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Faucet Center Size:
7-7/8 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
40-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
24-3/8 in x 11-3/8 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Drop-in, Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Weight:
57.32 lb
Width:
19-1/4 in