MIRROR W.AMBIENT LIGHT 4 SIDED PREMIUM 27 1/2 X39 3/8 X1 3/8

Part #DLM7827D0000  |  Item #7645320  |  Manufacturer Part #LM7827D0000

$894.99 EACH

Type:

DLM7827D0000
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • LED dimming function with 1 sensor switch bottom right. 48 Watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 48 Watt
  • This product replaces SKU #LM782700000

Documents

Specifications

Application: [Residential, Commercial]

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Depth: 5-7/8 in

Hardware Included: Yes

Height: 27-1/2 in

Installation Type: Wall Mount

LED Light: Yes

Material: [Glass, Wood, Plastic]

Mirror Shape: Rectangle

Origin: Global

Overall Height: 27-5/8 in

Overall Length: 39-3/8 in

Overall Width: 1-3/8 in

Power Source: Electric

Shape: Rectangular

Type: DLM7827D0000

UL Listed: Yes

Watts: 48

Weight: 18.7

Width: 39-3/8 in