MIRROR W.AMBIENT LIGHT 4 SIDED PREMIUM 27 1/2 X47 1/4 X1 3/8

Part #DLM7828D0000  |  Item #7645086  |  Manufacturer Part #LM7828D0000

$917.28 EACH

Type:

DLM7828D0000
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • LED dimming function with 1 sensor switch bottom right. 54 Watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • LED dimming function with 1 sensor switch bottom right. 54 Watt

Documents

Specifications

Application: [Residential, Commercial]

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Depth: 5-7/8 in

Hardware Included: Yes

Height: 27-1/2 in

Installation Type: Wall Mount

LED Light: Yes

Material: [Glass, Wood, Plastic]

Mirror Shape: Rectangle

Origin: Global

Overall Height: 27-5/8 in

Overall Length: 47-1/4 in

Overall Width: 1-3/8 in

Power Source: Electric

Shape: Rectangular

Type: DLM7828D0000

UL Listed: Yes

Watts: 54

Weight: 22.05

Width: 47-1/4 in