Onto Plastic Waste and Overflow Body Drain in Polished Chrome

Part #D791212000001000  |  Item #4333734  |  Manufacturer Part #791212000001000

$216.20 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: [Residential, Commercial]

Brand Model Compatibility: 700230, 700231, 700232 and 700233 Onto Bath Tubs

Collection: Onto

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Plastic

IAPMO Listed: No

Inside Diameter: 2 in

Trim Only: No