Plastic Cable Drain in Polished Chrome

You last purchased this on
 
Duravit

Starck Plastic Cable Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #D790237000001000
  • Item #3690505
  • Manufacturer Part #790237000001000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
Duravit 700010 Bathtub
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
IAPMO Listed -:
No