Single Push Button for Duravit USA 210301 1-Piece Toilet in Polished Chrome
Single Push Button for Duravit USA 210301 1-Piece Toilet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 210301 1 Piece Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- WaterSense Labeled:
- No