MIRROR WITH LIGHTING STARCK 1106X766X60MM
Starck 1 MIRROR WITH LIGHTING STARCK 1106X766X60MM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED dimming function with 1 sensor switch bottom right. 54 Watt
Specifications
- Application:
- Residential, Commercial
- Collection:
- Starck 1
- Color Temperature:
- 3500
- Depth:
- 5-1/2 in
- Hardware Included:
- Yes
- Height:
- 43-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 30-1/8 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, MDF
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Overall Height:
- 43-5/8 in
- Overall Length:
- 30-1/4 in
- Overall Width:
- 2-3/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DS1964100000
- UL Listed:
- Yes
- Watts:
- 54 W
- Weight:
- 74.96 lb
- Width:
- 30-1/8 in