Vanity Wash Basin in White
Starck 1 Vanity Wash Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Chrome overflow clip
- For use with vanity unit S19520
- Includes tap platform
- cUPC listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Installation Type:
- Counter Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-7/8 in x 6-1/2 in
- Vessel Only:
- Yes