Wall Mount Pan Fixing Hardware for Duravit USA Stark 2212809 Toilet
Starck 2 Wall Mount Pan Fixing Hardware for Duravit USA Stark 2212809 Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA Stark 2212809 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 2
- Product Type:
- Mounting Hardware
- WaterSense Labeled:
- No