Starck 3 1.6 gpf Toilet Tank in White

Part #D0920100005  |  Item #3913973  |  Manufacturer Part #0920100005

$188.50 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual flush mechanism toilet - tank only
  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf
  • Covered under 5 year limited warranty

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 214109 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Height: 17-1/8 in

IAPMO Listed: No

Length: 7-1/2 in

MA Approved: No

Material: Ceramic

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 16-9/16 in

cUPC Certified: Yes