Starck 3 1.6 gpf Two Piece Toilet Tank in White

Part #D0920100092  |  Item #7967540  |  Manufacturer Part #0920100092

$198.25 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • This product replaces SKU #0920100005
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Commercial, Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 214109 Starck 3

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Hardware Included: Yes

IAPMO Listed: No

Length: 7-1/2 in

MA Approved: No

Material: Ceramic

NSF Certified: No

Origin: Global

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Toilet Urinal Outlet: Rear

Trip Lever Location: Top

WaterSense Labeled: Yes

Weight: 28.7

Width: 15-3/8 in

cUPC Certified: Yes